Connection sleeve with bolt For system connector SV 30
Connection sleeve with bolt for SV 30
AY-CONSLEEVE-SYSCON/SV30-BLT-PZ2-19-L18
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For 5-mm through-hole in central sides
Ultra-strength, as central side does not need to absorb any pull-out force
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Internal drive | Z2 |
Material | Steel |
For material thickness | 19 mm |
Length (L) | 18 mm |
Surface of the bolt | Zinc plated |
Surface of the sleeve | Zinc plated |