Connection sleeve with bolt For system connector SV 20 E
Connection sleeve with bolt for SV 20
AY-CONSLEEVE-SYSCON/SV20-BLT-PZ2-16-L15
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For 5-mm through-hole in central sides
Ultra-strength, as central side does not need to absorb any pull-out force
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Internal drive | Z2 |
Material | Steel |
For material thickness | 16 mm |
Length (L) | 15 mm |
Surface | Zinc plated |