Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Connection sleeve for ETS 150/hollow drill bit

Connection sleeve f. hollow drill bit and ETS 150
CONSLEV-(F.HLDRLBIT-ETS150)

Art.-no. 0702400255
EAN 4099618126123
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
Electrically conductive tool sleeve with air leakage valve
  • The suction power can be adjusted directly on the power tool using the secondary air regulator

  • Easy attachment to the suction hose with the convenient clip connection

  • The connection sleeve can be connected to all ISS series vacuum cleaners using the clip connection

  • Suitable for ETS 150-5.0-E POWER, Würth Plus Quadro-L hollow drill bit, Würth Max Quadro-L hollow drill bit, Würth Single Plus Quadro-L hollow drill bit, Würth Single Max Quadro-L hollow drill bit, adapter for Würth Plus QL hollow drill bit and adapter for Würth Max QL hollow drill bit
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Compatible with

ISS 30-L
ISS 30-L AUTOMATIC
ISS 40-M AUTOMATIC
ISS 50-L AUTOMATIC
ETS 150-5.0-E POWER

DN nominal width

DN 35

Electroconductive

Yes

Product weight (per item) (g)

250 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Adapter for Quadro-L hollow drill bit

ADAPT-EXTRDRL-MAX-(F.EDRL-QL)

ZEBRA
Suction adapter with quick-action click closure for Single Quadro-L hollow drill bits
x 1 pcs
Adapter for Quadro-L hollow drill bit

ADAPT-EXTRDRL-PLUS-(F.EDRL-QL)

ZEBRA
Suction adapter with quick-action click closure for Single Quadro-L hollow drill bits
x 1 pcs
Random orbital sander ETS 150-5.0-E POWER

ETS 150-5.0-E POWER

MASTER
Small, practical yet very powerful random orbital sander, with an orbital circle of 5 mm