Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Connection sleeve for ETS 150/hollow drill bit

Connection sleeve f. hollow drill bit and ETS 150
CONSLEV-(F.HLDRLBIT-ETS150)

Art.-no. 0702400255

EAN 4099618126123

-,--
price per selected packing unit
| Individual prices for customers after login
Connection sleeve for ETS 150/hollow drill bit

Art.-no. 0702400255

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Electrically conductive tool sleeve with air leakage valve
  • The suction power can be adjusted directly on the power tool using the secondary air regulator

  • Easy attachment to the suction hose with the convenient clip connection

  • The connection sleeve can be connected to all ISS series vacuum cleaners using the clip connection

  • Suitable for ETS 150-5.0-E POWER, Würth Plus Quadro-L hollow drill bit, Würth Max Quadro-L hollow drill bit, Würth Single Plus Quadro-L hollow drill bit, Würth Single Max Quadro-L hollow drill bit, adapter for Würth Plus QL hollow drill bit and adapter for Würth Max QL hollow drill bit
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Compatible with

ISS 30-L, ISS 30-L AUTOMATIC, ISS 40-M AUTOMATIC, ISS 50-L AUTOMATIC, ETS 150-5.0-E POWER

DN nominal width

DN 35

Electroconductive

Yes

Product weight (per item) (g)

250.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Adapter for Quadro-L hollow drill bit

ADAPT-EXTRDRL-MAX-(F.EDRL-QL)

Suction adapter with quick-action click closure for Single Quadro-L hollow drill bits
x 1 pcs
Adapter for Quadro-L hollow drill bit

ADAPT-EXTRDRL-PLUS-(F.EDRL-QL)

Suction adapter with quick-action click closure for Single Quadro-L hollow drill bits
x 1 pcs
Random orbital sander ETS 150-5.0-E POWER

RANORBSNDR-EL-(ETS 150-5.0-E POWER)

Small, practical yet very powerful random orbital sander, with an orbital circle of 5 mm
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information