Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Connection set consisting of four transitions and two end caps

Connection set 1 stainless steel corrugated pipe
CON-SET1-CORPIP-SST-HEATPUMP-DN25

Art.-no. 0886610001

EAN 4099618248696

-,--
price per selected packing unit
| Individual prices for customers after login
Connection set consisting of four transitions and two end caps

Art.-no. 0886610001

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For connecting the stainless steel heat pump pipe to the heat pump/heating circuit
  • Transitions with cylindrical male pipe thread

  • Rubber end caps for sealing the front ends of the stainless steel heat pump pipe in the building/for non-pressurised water
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

DN nominal width

DN 25

Connection thread

ET G 1 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information