Connection set consisting of four compression fittings, one shrink-fit end cap and one end cap
Connection set 2 plastic pipe
CON-SET2-PLAPIP-HEATPUMP-32MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Compression fittings with tapered male pipe thread and long extension tube for optimal pipe grip and screw for easily spreading the jaws during assembly
- Shrink-fit end cap for watertight sealing of the end of plastic heat pump pipes
- Rubber cap for sealing the end of plastic heat pump pipes in buildings/dry areas
DN nominal width | DN 25 |
Connection thread | ET R 1 inch |
Datasheets (0)
Certificates/ Documents (0)
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units