Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Connection set For EBL-230V-1

Connection set for EBL-230V-1
CON-SET-(F.EBL-230V-1)

Art.-no. 0976502345
EAN 4056807726632
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
With 6-way distributor for LED built-in light EBL-230V-1
  • With Euro plug and 6-way lamp distributor

  • No transformer required

  • For connecting up to 6 LED built-in lights EBL-230V-1

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastic

Cable length

3000 mm

Number of connections

6 PCS

IP protection class

IP 20

Protection class

Protection class I/protective grounding

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Recessed LED light EBL-230V-1 For recessed installation

LGHT-LED-EBL-230V-1-WW-STAIN-ST-COL

Flat recessed LED light made of stainless steel
x 1 pcs
Recessed LED light EBL-230V-1 For recessed installation

LGHT-LED-EBL-230V-1-NW-STAIN-ST-COL

Flat recessed LED light made of stainless steel