Connection set 12 V control for 24 V transformer
Connection set 12 V control for 24 V transformer
Art.-nr.
0976502219
EAN 4062856568550
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
Adapter cable from plug-in system LED A (12V) to LD 2 (24V), enabling switches/controllers with plug-in system LED A that
are suitable for 12 V and 24 V to also be used in the LD2 plug-in system
are suitable for 12 V and 24 V to also be used in the LD2 plug-in system
Materiale | Plast |
Farge på hus | Hvit |
Lengde | 50 mm |