Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Connection plug set For system cabinet

System connection plug set
CON-PLG-SET-CAB

Art.-no. 5583108001
EAN 4065746499712
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
Using the connection plug set, stacked system cabinets can be securely connected to each other on the same base dimension.
  • The connecting plugs are used instead of the profile covers on the cabinet corners and therefore connect the stacked cabinets securely and quickly.

  • A set consists of four connecting plugs.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Height

12 mm

Width

30 mm

Depth

75 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information