Connection plug set For system cabinet
System connection plug set
CON-PLG-SET-CAB
Art.-no. 5583108001
EAN 4065746499712
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
Using the connection plug set, stacked system cabinets can be securely connected to each other on the same base dimension.
- The connecting plugs are used instead of the profile covers on the cabinet corners and therefore connect the stacked cabinets securely and quickly.
- A set consists of four connecting plugs.
Application area
Product information
Datasheets(X)
Colour | Black |
Height | 12 mm |
Width | 30 mm |
Depth | 75 mm |