Connection line set For FLB-24-5-RGB
Connecting cable set to FLB-24-5 RGB
CONCBL-SET-(F.LGHTBA-FLB-24-5-RGB)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Set comprises 5 connection lines 160 mm, for connecting the light strip to the RGB control
- Suitable for RGB LED light strip FLB-24-5-RGB
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
Material | Plastic |
Length | 160 mm |
Width | 15 mm |
Height | 5 mm |
Included in delivery | 5 x connection lines |