Connection line for FLB-24-22-RGB and 24-23-RGB LED light strips
Connection line to FLB-24-22 and FLB -24-23-RGB
CONLNE-(F.LGHTSTR-FLB-24-22+23-RGB)-2M
Art.-no. 0976521370
EAN 4099618772719
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For easy clamping onto the LED light strip
- Suitable for light strips FLB-24-22-RGB and 24-23-RGB, for connection to the transformer
Datasheets(X)
![]() | |
Material | Plastic |
Colour | Black |
Length | 2000 mm |
Width | 8 mm |
Height | 8 mm |
Nominal voltage | 24 V/DC |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |
