Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Connection line for EASYLUX LED transformer

Connection line for LED transformer EASYLUX
CONLNE-DRIVER-EASYLUX-EUROPLUG-2M

Art.-no. 0976520010
EAN 4099618247422
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
For connecting the EASYLUX LED transformer to the mains
  • For small appliances with C7 plug
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Input voltage

230 V

Output voltage

230 V

Max. current

2.5 A

Material

Plastic

Colour of housing

Black

Connection type (primary)

Euro plug

Connection type (secondary)

C7 socket

Cable length

2000 mm

IP protection class

IP 20

Protection class

Protection class II/protective insulation

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information