Connection line for EASYLUX LED transformer
Connection line for LED transformer EASYLUX
CONLNE-DRIVER-EASYLUX-EUROPLUG-2M
Art.-no. 0976520010
EAN 4099618247422
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For small appliances with C7 plug
Datasheets(X)
![]() | |
Input voltage | 230 V |
Output voltage | 230 V |
Max. current | 2.5 A |
Connection type (primary) | Euro plug |
Connection type (secondary) | C7 socket |
Material | Plastic |
Colour of housing | Black |
Cable length | 2000 mm |
IP protection class | IP 20 |
Protection class | Protection class II/protective insulation |
