Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Connection line Plug-in application

Connection line with device coupling GST-18
CONLNE-WITH-GST-18-PLUG-L3000MM

Art.-no. 0976903075

EAN 4099618828379

-,--
price per selected packing unit
| Individual prices for customers after login
Connection line Plug-in application

Art.-no. 0976903075

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For built-in and tabletop sockets with GST 18 plug
  • For connecting sockets to the mains

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastic / metal

Colour

Black

Length

3000 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information