Connection line Made of plastic, for LED-T-12-5 LED transformer
Connection line to LED-T-12-5 and LED-T-12/24-1
CONLNE-(F.TRAFO-LED-T-12-5)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For connecting transformer LED-T-12-5 to the mains
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Plastic |
Colour of housing | White |
Length | 2000 mm |
IP protection class | IP 20 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!