Connection line
Connection line to FLB-24-61
CONLNE-FLB-24-61-2000MM
Art.-no. 0976523025
EAN 4099618653438
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For easy connecting to the LED light strip
- Suitable for FLB-24-61 light strip
- For connecting the light strip to the transformer or the control module
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Plastic |
Colour | Black |
Length | 2000 mm |
Width | 10 mm |
Height | 5 mm |
Nominal voltage | 24 V/DC |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |
