Connection clip/wire set rigid Plastic, for FLB-24-8 LED light strip
Connector set, rigid, to FLB-24-8
CON-SET-(F.LGHTSTR-(FLB-24-8)-RIGD-IP67
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For simple connection to the LED light strip
- Thanks to the silicone tubes included in the delivery, IP67 degree of protection can also be achieved for the connections
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
Material | Plastic |
Colour | White |
Length | 16 mm |
Width | 15 mm |
Height | 5 mm |