Connection clip/wire set rigid
Connector set, rigid, to FLB-24-9 RGB
CON-SET-(F.LGHTSTR-FLB249RGB)-RIGD-IP67
Art.-no. 0976506057
EAN 4056807802473
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For connecting to LED light strip FLB-24-9
- Set includes 5 connectors, for direct connection of two light strips
- Suitable for RGB LED light strip FLB-24-9-RGB
- Thanks to the silicone tubes included in the delivery, IP67 degree of protection can also be achieved for the connections
Dimensions subject to change. Subject to technical changes!
Product information
Datasheets(X)
![]() | |
Material | Plastic |
Colour | White |
Length | 16 mm |
Width | 15 mm |
Height | 5 mm |
