Connection clip/wire for FLB-24-5-RGB
Connector set, flexible, to FLB-24-5 RGB
CON-SET-(F.LGHTSTR-(FLB-24-5-RGB))-FLEX
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1215451.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/125266.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/126390.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/18562711.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4437132.jpg)
Register now and access more than 125,000 products
- Set comprises 5 connection cables 160 mm, for connecting two light strips
- Suitable for RGB LED light strip FLB-24-5-RGB
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Plastic |
Colour | White |
Length | 160 mm |
Width | 15 mm |
Height | 5 mm |