Connection clip
Connection clip to FLB-24-36 and FLB24-60
CONCLIP-F.LGHTSTR-LED-FLB-24-36/24-60
Art.-no. 0976522152
EAN 4099618674846
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For easy clamping onto the LED light strip
- Suitable for light strips FLB-24-36 and FLB-24-60
- For the direct connection of two light strips
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
Material | Plastic |
Colour | White |
Length | 15.7 mm |
Width | 11.7 mm |
Height | 4.5 mm |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |