Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Connection clip

Connection clip for FLB-24-22 and FLB-24-23-RGB
CONCLIP-(F.LGHTSTR-FLB-24-22+23-RGB)

Art.-no. 0976502762
EAN 4062856569267
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
Connection clip for LED light strips FLB-24-22-RGB and 24-23-RGB
  • For easy clamping onto the LED light strip

  • Suitable for light strips FLB-24-22-RGB and 24-23-RGB, for direct connection of two light strips
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastic

Colour

White

Length

15 mm

IP protection class

IP 20

Protection class

Protection class III/safety extra-low voltage

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information