Connection cable set
Connector set, flexible, to FLB-24-61
CON-CABLE-SET-LGHTST-LED-FLB-24-61-150MM
Art.-no. 0976523027
EAN 4068362099922
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For simple connection to the LED light strip
- Suitable for light strip FLB-24-61, for connection of two light strips
- Set includes five 150 mm connection cables
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
![]() | |
Material | Plastic |
Colour | Transparent |
Length | 150 mm |
Width | 10 mm |
Height | 5 mm |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |
