Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Connection cable for plug-in cable transition

Cable for access system
CBL-F.ACCESSYS-3M

Art.-no. 0688528655

EAN 4058794668728

-,--
price per selected packing unit
| Individual prices for customers after login
Connection cable for plug-in cable transition

Art.-no. 0688528655

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Connects the cable transition on the door to a lock motor and access system
  • Quick and secure connection

  • The prefabricated plug-in cable set is used to connect the Eneo CC electrical multiple lock to the access system via the cable transition in the door leaf
Notice

Delivery time approx. 15 working days after receipt of order.

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Compatible with

Electrical multi-point locking Eneo CC, Cable transition pluggable

Design

To insert

Material

PVC - Polyvinyl chloride

Colour

Grey, White

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Eneo CC electronic multiple lock

MULTILOK-ENEO-CC-COMB-SILVER-65-92-16

Combination lock with two bolts and two power wedges
x 1 pcs
Eneo CC electronic multiple lock

MULTILOK-ENEO-CC-COMB-SILVER-LR-65-92-20

Combination lock with two bolts and two power wedges
x 1 pcs
Cable access point for ENEO CC multiple locks

CBLACCESPNT-(F.MULTILOK-ENEO)-180G

Plug-in, 180° opening angle
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Covering

COV-F.CBLJUNC

For plug-in cable transition
x 1 pcs
Angle bracket for plug-in cable transitions

HOLD-F.CBLTRNSN

The holding bracket prevents the cable transition from being trapped
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information