Connection cable for LED linear plug-in lights
Connecting cable for LED tube plug-in light
CONCBL-F.LEDLGHT-LINEAR-PLUG-IN-2M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Partly made of high-quality TPE
- Available in lengths of 4 m, 2 m and 0.5 m
- Can be used in temperature ranges from -40°C to +80°C
- Degree of protection IP69K/IP68
- Complies with the requirements of DIN10500 (food hygiene) and therefore suitable for HACCP-certified companies in the food industry
Datasheets(X)
For connecting to LED linear plug-in light, for connecting lights to each other where these cannot be directly connected (e.g. for use around corners etc.).
![]() | |
Material | Thermoplastic elastomer |
Colour | Black |
Length | 2 m |
Diameter | 36 mm |
Type of assembly | To plug on |
Nominal voltage | 230 V |
Connection type | Connector system |
Protection class | Protection class II/protective insulation |
IP protection class | IP 69K/IP 68 |
Min./max. temperature resistance | -40 to 80 °C |
Flammability | Self-extinguishing in accordance with UL94 V2 |
