Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Connection cable for LED linear plug-in lights

Connecting cable for LED tube plug-in light
AY-CONCAB-LGHT-LED-LINEAR-PLUG-IN-4M

Art.-no. 0976509032
EAN 4065746402767
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
For connecting individual LED plug-in lights
  • Partly made of high-quality TPE

  • Available in lengths of 4 m, 2 m and 0.5 m

  • Can be used in temperature ranges from -40°C to +80°C

  • Degree of protection IP69K/IP68

  • Complies with the requirements of DIN10500 (food hygiene) and therefore suitable for HACCP-certified companies in the food industry
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

For connecting to LED linear plug-in light, for connecting lights to each other where these cannot be directly connected (e.g. for use around corners etc.).

Material

Thermoplastic elastomer

Colour

Black

Length

4 m

Diameter

36 mm

Type of assembly

To plug on

Nominal voltage

230 V

Connection type

Connector system

Protection class

Protection class II/protective insulation

IP protection class

IP 69K/IP 68

Min./max. temperature resistance

-40 to 80 °C

Flammability

Self-extinguishing in accordance with UL94 V2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information