Connection cable for FLB-24 LED light strips
Connection line for FLB-24
CONLNE-(F.LGHTSTR-FLB-24)-1800MM
Art.-no. 0976521307
EAN 4099618770838
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For simple connection to the LED light strip
- Suitable for the FLB-24 light strips with a width of 8 mm
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Plastic |
Colour | Black, Red |
Length | 1800 mm |
Width | 8 mm |
Height | 8 mm |
Nominal voltage | 24 V/DC |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |
