Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Connection cable For LED light strips

Connection line to FLB-24-4 and FLB-24-12
CONLNE-(F.LGHTSTR-(FLB-24-4/24-12))

Art.-no. 0976502549
EAN 4056807745268

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • For easy clamping onto the LED light strip

  • Suitable for light strips FLB-24-4, FLB_24-12 to 24-14 and FLB-24-20

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastic

Length

1800 mm

Width

8.8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information