Connection cable
Connection cable for LED dual stick II
CONCBL-(F.DBSTCK-II-LED)-2,5M
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1215451.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/125266.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/126390.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/18562711.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4437132.jpg)
Register now and access more than 125,000 products
- For connecting LED double stick II lamps to the transformer
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Input voltage | 12 V/DC |
Max. input voltage | 12 V/DC |
Output voltage | 12 V/DC |
Connection type | Plug-in system LD2 |
Cable length | 2500 mm |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |