Connection cable
Connection cable for LED dual stick II
CONCBL-(F.DBSTCK-II-LED)-2,5M
Art.-no. 0976500756
EAN 4050382473622
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For connecting LED double stick II lamps to the transformer
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Input voltage | 12 V/DC |
Max. input voltage | 12 V/DC |
Output voltage | 12 V/DC |
Connection type | Plug-in system LD2 |
Cable length | 2500 mm |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |
