Connection cable
Connecting cable to FLB-24-54 RGB
CON-SET-F.LGHTSTR-FLB-24-54-RGB-FLEX
Art.-no. 0976523048
EAN 4068362099946
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For simple connection to the LED light strip
- Suitable for FLB-24-54 RGB light strips, for connection of two light strips
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Plastic |
Colour | Transparent |
Length | 150 mm |
Width | 10 mm |
Height | 5 mm |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |
