Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Connection cabinet W-A 80

Connection cabinet W-A 80
CONCAB-(W-A 80)

Art.-no. 0774770301

EAN 4065746447317

-,--
price per selected packing unit
| Individual prices for customers after login
Connection cabinet W-A 80

Art.-no. 0774770301

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Innovative connection technology/load relief saves time

  • Secure and fast installation thanks to ISO housing covers with quick-release fasteners that can be sealed

  • Large, easy-to-maintain connection space

  • Strong, zinc-plated sheet steel housing with weather-resistant powder coating

  • Zinc-plated base with plastic sleeves or zinc-plated tabs for ground nails for floor mounting

  • Two pivoting lifting eyelets

  • Ergonomically shaped carrying handles

  • High-quality door hinges with long service life

  • Door opening limiting chain for the best possible protection of the door hinges

  • Lockable door closing mechanism

  • Made in Germany
Notice

1x counter field

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For indoor and outdoor use

Instructions

As a connection point to the grid of the supply system operator (VNB) on construction sites if connection distribution cabinets are not permitted in accordance with the technical connection conditions (TAB) in the supply area, or the design of the construction power network requires a separate housing for the EVU connection and the measuring device, or if the distribution of the electrical supply on large construction sites is via additional group and main distributors. The customer's connection line upstream of the measuring device may not be longer than 30 m.

Cable connection

With cable

Main fuse

Connection fuse NH00/100 A, Switch-disconnector with fuse NH00/80 A

Connected load

55 kVA

IP protection class

IP 44

Protection class

Protection class I/protective grounding

Min./max. temperature conditions

-25 to 35 °C

Material

Sheet steel

Length x width x height

500 x 285 x 1430 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Magno padlock

PADLOK-MAGNO-BRS-30MM

From size 30 upwards, the shackle locks on both sides for increased stability
Terminal for cross-earther

TRML-F.CRSERTHR-M1-8-10MM

Design: Stud bolt M10 with nut (diameter 10 mm)
x 20 pcs
Terminal for cross-earther

TRML-F.CRSERTHR-M2-8-10MM

Design: Stud bolt M10 with nut (diameter 10 mm)
x 20 pcs
Cross earth rod with connecting lug

ERTHROD-1,5M

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information