Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Connecting sleeve for W-IS-EL-F, WPKu-EM-F and WPKu-EM-F-H0 electrical conduits

Sleeve for metric electrical conduit
SLEV-F.CND-EN50

Art.-no. 0975245150

EAN 4046777153668

-,--
price per selected packing unit
| Individual prices for customers after login
Connecting sleeve for W-IS-EL-F, WPKu-EM-F and WPKu-EM-F-H0 electrical conduits

Art.-no. 0975245150

-,--
price per selected packing unit
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

VDE 0605 and DIN EN 61386-21

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for pipe (EN)

EN 50

Classification code for electrical conduit

3342

Load force at 5 cm

750 N

Impact resistance at 100 mm

2 kg

Min./max. temperature conditions

-25 to 90 °C

Colour

Grey

Material

Special plastics

Flame-retardant

Yes

Halogen-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information