Connecting sleeve for W-IS-EL-F, WPKu-EM-F and WPKu-EM-F-H0 electrical conduits
Sleeve for metric electrical conduit
SLEV-F.CND-EN25
Art.-no. 0975245125
EAN 4046777153637
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
VDE 0605 and DIN EN 61386-21
Datasheets(X)
Suitable for pipe (EN) | EN 25 |
Classification code for electrical conduit | 3342 |
Load force at 5 cm | 750 N |
Impact resistance at 100 mm | 2 kg |
Min./max. temperature conditions | -25 to 90 °C |
Colour | Grey |
Material | Special plastics |
Flame-retardant | Yes |
Halogen-free | Yes |