Connecting plate
Connecting sheet offset holes
CONSHT-ST-(A2K)-4PUNCHED-48X15MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Material: Zinc-plated steel
Material thickness: 1.8 mm
Countersunk holes on both sides
Various sizes
- Different applications
- High degree of flexibility
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Length | 48 mm |
Width | 15 mm |
Thickness | 1.8 mm |
Material | Steel |
Surface | Zinc plated |