Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Connecting membrane WÜTOP® Anschlussfix 2SK

WÜTOP Anschlussfix 2SK connecting membrane
VAPRETRDR-CONNFIX-2SA-L24M-W0,75M-18SM

Art.-no. 0681000149

EAN 4050641978332

-,--
price per selected packing unit
| Individual prices for customers after login
Connecting membrane WÜTOP® Anschlussfix 2SK

Art.-no. 0681000149

-,--
price per selected packing unit
Quantity
PU
x 18 m2

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Self-adhesive connecting membrane for purlins and wood frame construction

The connecting membrane is versatile and can be used as a connection solution for purlins as well as for interior walls in wood frame construction



3-layer, water-vapour-permeable connecting membrane for conventional vapour retarders with sd values up to 20 m



Safety


  • Non-slip surface reduces risk of slipping

  • 3-layer structure protects the internal membrane

  • Protects purlins from the effects of weather


Saves time and money


  • Integrated adhesive strip (fingerlift) and installation grid (10 x 10 cm) for easy and quick attachment of vapour retarder

  • Rafters can be fitted easily and markings clearly seen due to the transparent film
Proof of Performance

Airtight interiors

Instructions

Place Anschlussfix uniformly over the purlin. The rough, labelled side should be facing upwards! This ensures that the film is non-slip and accessible even when wet. Precise positioning is possible thanks to the printed laying grid. A further significant advantage: the film is slightly transparent, meaning that markings and lines can be easily read.

The inner membrane is protected thanks to the 3-ply structure of the film. This ensures that the rafters are not damaged when mounting.

Simply attach a vapour retarder film to the rafters on the room side. Remove the separating strip above the Anschlussfix adhesive strip and the Anschlussfix can be connected to the film.

Airtight interiors

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Coating weight per m²

170 g

Length of roll

24 m

Roll width

0.75 m

Area

18 m²

Number of rolls per pallet

30 PCS

Min./max. temperature resistance

-40 to 80 °C

Building material class/conditions

E - Normally inflammable / in accordance with DIN EN 13501-1

Air layer thickness equivalent to water-vapour diffusion/conditions

20 m / in accordance with EN 1931

Resistance to penetration of water

W1

Resistance to tear propagation (longitudinal)

275 N

Resistance to tear propagation (transverse)

260 N

Longitudinal tensile force per 50 mm

350 N

Transverse tensile force per 50 mm

260 N

Stretch capacity

65 %

Colour

White

Width

0.75 m

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
WÜTOP® film adhesive according to DIN 4108-7/SIA 180

ADH-ROOFSHT-WUETOP-310ML

Tested system adhesive for permanent sealing of vapour retarders/barriers indoors without a clamping batten
EURASOL adhesive sealing tape

ADHSEALTPE-1SIDE-EURASOL-60MM

Extremely strong, versatile adhesive sealing tape for airtight and windproof bonding of non-breathable membranes, vapour barriers and vapour retarders and for airtight butt joint bonding of OSB boards
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Vapour retarder WÜTOP® DB 2

VAPRETRDR-DB02-L50M-W1,5M-75SM

Vapour-permeable, moisture-regulating, airtight and easy-to-install vapour retarder for interior renovations and attic conversions. To be used in conjunction with vapour-permeable underlay membranes and roof protection films
x 75 m2
Moisture-variable vapour retarder WÜTOP® Thermo Vario SD

VAPRETRDR-(VARIO SD)-W1,5M-L50M

Moisture-variable vapour retarder with the advantages of polyester technology
x 75 m2
Adh. sealing tape EURASOL conn tape plastered over

ADHSEALTPE-EURASOL-CONTAPE-B110MM-L30M

x 3 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information