Connecting cable set For connecting to LED light strips
Connecting cable set to FLB-24-9 RGB
CONCBL-SET-(LIGHTBA-FLB-24-9-RGB-IP67)
Art.-no. 0976506055
EAN 4056807802411
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Set comprises 5 connection lines 160 mm, for connecting the light strip to the RGB control
- Suitable for RGB LED light strip FLB-24-9-RGB
- Thanks to the silicone tubes included in the delivery, IP67 degree of protection can also be achieved for the connections
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Plastic |
Length | 160 mm |
Width | 15 mm |
Height | 4.5 mm |
Included in delivery | 5 x connection lines |
