Connecting cable set for FLB-24-8 and FLB-24-39 LED light strips
Connecting cable set to FLB-24-8
CONCBL-SET-(F.LGHTBA-FLB-24-8-IP67)
Art.-no. 0976506045
EAN 4056807802442
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Plastic |
Length | 2000 mm |
Width | 15 mm |
Height | 5 mm |
Included in delivery | 5 x connection lines |
