Conical washer
Countersunk washer, sst A2 90 degree depression
WSH-CS-A2-3,5MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Internal diameter (d1) | 4 mm |
Outer diameter (d2) | 11.3 mm |
Countersink diameter (d4) | 8 mm |
Height (h1) | 2.3 mm |
Washer thickness (t) | 0.4 mm |
Material | Stainless steel A2 |
Surface | A2 appearance |
RoHS-compliant | Yes |