Conical washer
90-degree cup washer A2
WSH-CS-A2-3,5MM
Art.-no. 045753 35
EAN 4055374611174
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
A2 stainless steel: High corrosion resistance and ideal for wet or outdoor environments.
90-degree depression: provides better load distribution and reduces the risk of deformation or damage to surfaces.
Datasheets(X)
Construction: attachment of metal and wooden structures.
Automotive: assembly of car components and parts.
Industry: use in industrial machinery and equipment.
Marine: corrosion-resistant attachments for boats and marine installations.
- Preparation: make sure mounting surfaces are clean and free of debris.
- Screw selection: choose a countersunk screw that is compatible with the A2 washer in terms of size and material.
- Installation: place the washer on the support and secure the screw inside until the countersunk head fits snugly against the pressed part of the washer.
- Check that the washer is correctly positioned and that the pressure is evenly distributed.
![]() | |
Internal diameter (d1) | 4.0 mm |
Outer diameter (d2) | 11.3 mm |
Countersink diameter (d4) | 8.0 mm |
Height (h1) | 2.3 mm |
Washer thickness (t) | 0.4 mm |
Material | Stainless steel A2 |
Surface | A2 appearance |
RoHS-compliant | Yes |
