Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Conical countersink HSCo 90° with cross hole

Conical countersink diagonal hole
CNTSNK-CRSHO-HSCO-90DGR-(D2-5MM)
ZEBRA

Art.-no. 069402102
EAN 4011231603539
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
For chatter-free deburring and countersinking of holes
  • The even-running cone-envelope relief grinding results in a light, paring cut

  • The chip flow through the hole prevents the chips from becoming jammed in the workpiece

  • Straight shank

  • Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze
Notice

Not recommended for full countersinking! Increased service life and cutting performance by using drilling and cutting oil.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Conventional steels, stainless steel, non-ferrous metals, plastics and cast iron

Min./max. spot-facer diameter

2-5 mm

Head diameter

10 mm

Length

45 mm

Shank diameter

6 mm

Material

High-speed steel with 5% cobalt content

Countersink angle

90 Degree

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
CUT+COOL drilling and cutting oil

CUTOIL-DRILL-(CUT-COOL)-400ML

Multi cutting oil for light to medium machining work
CUT+COOL Perfect drilling and cutting oil

CUTOIL-PERFECT-(CUT-COOL)-400ML

High-performance cutting oil for the heaviest machining work and higher cutting speeds
Cut and Cool Perfect drilling/cutting paste

CUTPAST-DRILL-(CUT-COOL-PERFECT)-500ML

Optimum results and safety for all materials and applications