Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Conical countersink EU VHM 90° TWINDUR DIN 335 C assortment 6 pieces

Conical c/sink SC EU DIN 335C TWINDUR 6 pcs Syska
CNTSNK-CONI-SORT-EU-SC-90°-TD-(6,3-20,5)

Art.-no. 5443120002

EAN 4065233072312

-,--
price per selected packing unit
| Individual prices for customers after login
Conical countersink EU VHM 90° TWINDUR DIN 335 C assortment 6 pieces

Art.-no. 5443120002

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Consisting of diameters 6.3-20.5 mm. A Jack of all trades with extremely uneven pitch (EU) and TWINDUR coating for perfect cuts and maximum performance. Available in ORSY® system cassette.

Extremely uneven pitch


  • Maximum surface quality: exact, round, chatter-free countersinks

  • Faster processing thanks to higher cutting speeds

  • Greatly reduced tool wear

  • Maximum smoothness in all materials

  • Much less feed force required


Solid carbide


  • Specially designed for use in CNC machines for reliable and standardised manufacture

  • Long service life and a high cutting speed


For universal use


Processing of almost all materials possible thanks to special tip geometry and solid carbide cutting material.



High cutting performance


due to special multi-layer coating



Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

6 PCS

Conical countersink EU VHM 90° TWINDUR DIN 335 C assortment 6  including:
1 x
Empty box for DIN 335 C countersink

EMPTYBOX-COUNTERSINK-(D6,3-20,5)-6PCS

Description: Compact empty box for DIN 335 C conical countersinks in diameters 6.3 to 20.5 mm, compatible with the ORSY® system.
Quantity: 1 x
1 x
TWINDUR EU SC 90° countersink DIN 335C

CNTSNK-CONI-EU-SC-90DGR-TWINDUR-D6,3MM

Description:
6.3 mm
A Jack of all trades with extremely uneven pitch (EU) and TWINDUR coating for perfect cuts and maximum performance.
Quantity: 1 x
1 x
TWINDUR EU SC 90° countersink DIN 335C

CNTSNK-CONI-EU-SC-90DGR-TWINDUR-D8,3MM

Description:
8.3 mm
A Jack of all trades with extremely uneven pitch (EU) and TWINDUR coating for perfect cuts and maximum performance.
Quantity: 1 x
1 x
TWINDUR EU SC 90° countersink DIN 335C

CNTSNK-CONI-EU-SC-90DGR-TWINDUR-D10,4MM

Description:
10.4 mm
A Jack of all trades with extremely uneven pitch (EU) and TWINDUR coating for perfect cuts and maximum performance.
Quantity: 1 x
1 x
TWINDUR EU SC 90° countersink DIN 335C

CNTSNK-CONI-EU-SC-90DGR-TWINDUR-D12,4MM

Description:
12.4 mm
A Jack of all trades with extremely uneven pitch (EU) and TWINDUR coating for perfect cuts and maximum performance.
Quantity: 1 x
1 x
TWINDUR EU SC 90° countersink DIN 335C

CNTSNK-CONI-EU-SC-90DGR-TWINDUR-D16,5MM

Description:
16.5 mm
A Jack of all trades with extremely uneven pitch (EU) and TWINDUR coating for perfect cuts and maximum performance.
Quantity: 1 x
1 x
TWINDUR EU SC 90° countersink DIN 335C

CNTSNK-CONI-EU-SC-90DGR-TWINDUR-D20,5MM

Description:
20.5 mm
A Jack of all trades with extremely uneven pitch (EU) and TWINDUR coating for perfect cuts and maximum performance.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
CUT+COOL drilling and cutting oil

CUTOIL-DRILL-(CUT-COOL)-400ML

Multi cutting oil for light to medium machining work
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information