Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Conical brush Braided steel with M14 connecting thread

Tapered brush
TAPBRSH-AG-KNOTTED-STEEL-D115X12XM14

Art.-no. 0714691411
EAN 4038898398998
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
The special shape makes it ideal for machining corners, edges and hard-to-reach areas on steel and cast iron. For medium- to heavy-duty brushing.
  • No premature opening of the bundles when the brush is positioned at an angle

  • Aggressive brushing effect with high wear resistance thanks to anti-clockwise braiding on the tapered brush

  • For direct use on angle grinders
Notice
  • Only the edge tips act on the workpiece. While excessive contact pressure does not improve the result, it does increase the required drive power and reduces the service life of the brush.

  • Use with an angle grinder for optimal results.

  • Always wear safety goggles and safety gloves when working with machine brushes!
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Machining welding seams

  • Removal of scale, rust, varnish, slag etc.

  • Cleans concrete residue from formwork

Diameter (D)

115 mm

Effective width (A)

12 mm

Usable length of wire (H)

24 mm

Tool holding device (d)

M14

Wire diameter

0.50 mm

Design

Hardened, braided anti-clockwise

Material of wire

Steel

Aggressiveness

Hard

Suitable for angle grinder (point system)

4 of 4 points

Max. rotation speed

15000 1/min

EN standard

1083-2

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cordless angle grinder AWS 18-125 P COMPACT M-CUBE

ANGLGRIND-CORDL-(AWS 18-125P COMPT)-CRTN

MASTER M-CUBE
Compact, powerful, brushless cordless angle grinder for medium-heavy roughing and cutting work