Conical brush Braided steel with M14 connecting thread
Tapered brush
TAPBRSH-AG-KNOTTED-STEEL-D115X12XM14
Art.-no. 0714691411
EAN 4038898398998
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- No premature opening of the bundles when the brush is positioned at an angle
- Aggressive brushing effect with high wear resistance thanks to anti-clockwise braiding on the tapered brush
- For direct use on angle grinders
- Only the edge tips act on the workpiece. While excessive contact pressure does not improve the result, it does increase the required drive power and reduces the service life of the brush.
- Use with an angle grinder for optimal results.
- Always wear safety goggles and safety gloves when working with machine brushes!
| Instructions for use (optimising brushing results) | ||||
| Action | Circumferential speed | Brush diameter | Wire thickness | Bristle length |
| Increase brushing effect | ↑ | ↑ | ↑ | ↓ |
| Reduce brushing effect | ↓ | ↓ | ↓ | ↑ |
| Brush deburrs | ↓ | ↑ | ↓ |
| Recommended circumferential speeds for brushing | ||||||||
| Applications | Circumferential speed [in m/s] | |||||||
| 15 | 20 | 25 | 30 | 35 | 40 | 45 | 50 | |
| Deburring | 25 - 35 | |||||||
| Cleaning welding seams | 35 - 45 | |||||||
| Removing scale | 35 - 45 | |||||||
| Polishing | 30 - 40 | |||||||
| Plastic machining | 15 - 25 | |||||||
Datasheets(X)
- Machining welding seams
- Removal of scale, rust, varnish, slag etc.
- Cleans concrete residue from formwork
![]() | |
Diameter (D) | 115 mm |
Effective width (A) | 12 mm |
Usable length of wire (H) | 24 mm |
Tool holding device (d) | M14 |
Wire diameter | 0.50 mm |
Design | Hardened, braided anti-clockwise |
Material of wire | Steel |
Aggressiveness | Hard |
Suitable for angle grinder (point system) | 4 of 4 points |
Max. rotation speed | 15000 1/min |
EN standard | 1083-2 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
