Cone grease nipple shape A, straight DIN 71412, zinc-plated steel, shape A
DIN 71412 zinc-plated steel, shape A, hexagon
NPL-DIN71412-A-H1-(A3F)-WS7-HEX-M6
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Tapered male thread, self-locking
Datasheets(X)
![]() | |
Form | A, H1, Hexagonal |
Thread type x nominal diameter x pitch (d1) | M6 x 1 |
Nominal diameter (d1) | 6 mm |
Length (l1) | 15 mm |
Thread length (metric thread) (lg) | 5.5 mm |
Width across flats (s1) | 7 mm |
Standards | DIN 71412 |
Material | Steel |
Surface | Zinc plated |
Thread type | Metric thread |
RoHS-compliant | Yes |
