Cone grease nipple, inch, shape C, angled shape 90° DIN 71412 shape C, zinc-plated steel, inch
DIN 71412 st. zinc-plt sh. C 90°Hexagon Drive inch
NPL-DIN71412-C-H3-(A3F)-WS11-HEX-R1/8IN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
With tapered thread
Datasheets(X)
![]() | |
Form | C, H3 |
Nominal diameter (d1) | 1/8 in |
Length (l1) | 20 mm |
Thread length (metric thread) (lg) | 5.5 mm |
Width across flats (s1) | 11 mm |
Standards | DIN 71412 |
Material | Steel |
Surface | Zinc plated |
Thread type | Tapered external pipe thread, Whitworth |
RoHS-compliant | Yes |