Cone grease nipple, inch, shape A, straight DIN 71412, shape A, A1 stainless steel
DIN 71412 sst shape A hexagon drive inch
NPL-DIN71412-A-H1-A1-WS11-HEX-R1/8IN
Art.-no. 098675 18
EAN 4053479671420
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
With tapered thread
Datasheets(X)
![]() | |
Form | A, H1, Hexagonal |
Nominal diameter (d1) | 1/8 in |
Length (l1) | 15 mm |
Thread length (metric thread) (lg) | 5.5 mm |
Width across flats (s1) | 11 mm |
Standards | DIN 71412 |
Material | Stainless steel A1, 1.4305 |
Surface | Plain |
Thread type | Tapered external pipe thread, Whitworth |
RoHS-compliant | Yes |
