Concrete vibrator Advanced
Concrete vibrator for concrete compactor Advanced
CONCVIBRATR-EL-COMP-5M-D45
Art.-no. 0993998221
EAN 4056807926599
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Integrated frequency converter
No additional frequency converter is required for the operation of this internal vibrator. Constant performance and high efficiency. Reliable operation on generators and even with fluctuating input voltages.
Electronics
Fully encapsulated electronics – well protected for a long service life
Residual current circuit breaker
A built-in residual current circuit breaker controls the consistent power supply and current flow. If necessary, the device switches off within 3 milliseconds.
Cylinder body
In the front third specially hardened, as a result, the bottle is extremely durable and is prepared against wear
Protective hose
Made of robust, highly abrasion-resistant material
Supply cable
Greater freedom of movement when working: The 15 m long supply cable is made of high-quality PUR – maximum durability and maintenance-free
Datasheets(X)
The concrete vibrator is applied to displace air from still liquid concrete through vibrations. The resulting concrete becomes more solid and more resistant thanks to the use of the concrete vibrator.
Diameter of needle | 45 mm |
Hose length | 5 m |
Cable length | 15 m |
Output voltage | 230 V |
Power input | 0.52 kW |
Frequency | 60 Hz |
Heat class | F |
Material | Plastic/aluminium |
Product weight (per item) | 10600.000 g |