Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Concrete screw W-BS Compact type P with pan head

Concrete screw W-BS/P Compact
ANC-(W-BS/LP COMPACT)-TX30-(A2K)-5-6X40

Art.-no. 5929556040

EAN 4061975583949

-,--
price per selected packing unit
| Individual prices for customers after login
Concrete screw W-BS Compact type P with pan head

Art.-no. 5929556040

-,--
price per selected packing unit
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Easy to install using a cordless screwdriver. Avoids hitting reinforcement due to very low embedment depth. For concrete, with pan head, zinc-plated steel
  • Quick, easy installation

  • Can be assembled by hand

  • Economical and efficient mounting solution


3 different head diameters for a versatile application


  • Type P with pan head dia. 14 mm

  • Type SP with extra-small pan head dia. 10.5 mm

  • Type LP with extra-large pan head dia. 17.6 mm
Proof of Performance

European Technical Assessment ETA-15/0091 for anchors in a redundant non-structural system in concrete:


  • Static and quasi-static load

  • Fire resistance: R30, R60, R90, R120


Tensile capacity in hollow core concrete slabs - expert report no. 21641 - 2016

Notice
  • It is preferable to install the W-BS Compact manually

  • If a cordless drill driver is used for assembly, at least five preliminary tests should be performed on location to ensure the correct drill driver settings and to prevent over-tightening of the W-BS Compact. It is recommended that you start with the drill driver's lowest torque setting and increase it if necessary

  • Do not use a tangential impact driver for installation
Application area
Lightweight mounting rails

Create the drill hole

Clean the drill hole

Position anchor

Screw in anchor

European Technical Assessment ETA-15/0091 for anchors in a redundant non-structural system in concrete:


  • Static and quasi-static load

  • Fire resistance: R30, R60, R90, R120


Tensile capacity in hollow core concrete slabs - expert report no. 21641 - 2016

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Anchors in a redundant non-structural system, with European Technical Assessment:


  • In normal weight concrete C20/25 to C50/60 (cracked and uncracked concrete)

  • Fastenings under exposure to fire


Suitable for mounting low loads in concrete:


Economical and efficient mounting solution for many electrical, plumbing and HVAC applications or attachments that have to be demountable:


  • Type P: Mounting of metal profiles, mounting rails, vernier hangers, sheet metal, etc. in in-place installation

  • Type LP with large pan head: Mounting attachments such as mounting rails, profiles, sheet metal, etc. if a large contact surface is required

  • Type SP with small pan head: Mounting attachments such as metal multiple cable holders, cable clamps, pipe clamps, cable clips, ceiling hangers, profiles, brackets, etc.


W-BS Compact (zinc-plated steel) may only be used in dry indoor conditions.

Type description

W-BS Compact type LP

Anchor size

6 mm

Thread diameter

7 mm

Anchor length (l)

40 mm

Head type

Pan head

Head diameter

17.6 mm

Max. attachment height (t fix)

15 mm

Internal drive

TX30

Nominal drill-bit diameter (d 0)

6.0 mm

Drill hole depth (h 1)

28 mm

Surface

Zinc plated

Material

Steel

Embedding depth (h nom)

25 mm

Minimum component thickness (h min)

80 mm

Through-hole in the component to be connected (d f)

8.0 mm

Approval

ETA-15/0091

Drill cutting diameter (d cut)

6.40 mm

Performance data in concrete - anchors in a redundant non-structural system in accordance with ETA-15/0091
Anchor size [mm] 6
Nominal length of thread engagement hnom [mm] ≥ 25
Admissible load in all load directions in cracked and uncracked concrete C20/25 to C50/601 Fzul [kN] = 0,43
Permissible bending moment Mzul [Nm] 7,9
Admissible load when exposed to fire (R30, R60, R90, R120), see European Technical Assessment ETA-15/0091
Installation parameters in concrete
Anchor size 6
Spacing scr,N [mm] 200
Edge distance ccr,N [mm] 150
Minimum member thickness hmin [mm] 80
Length of anchor in drilled hole hnom ≥ [mm] 25
Fixture thickness tfix [mm] = l-hnom
Nominal drill diameter d0 [mm] 6
Cutting edge diameter dcut ≤ [mm] 6,35
Drill hole depth h1 ≥ [mm] 28
Through hole in the component being connected df ≤ [mm] 8
Mounting torque Tinst [Nm] 10
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
C 6.3 TX bit (1/4 inch)

BIT-TX30-RED-1/4IN-L25MM

Short design for all common TX screw sizes
Plus Quadro-L Vario hammer drill bit

DRL-HAM-PLUS-Q-LV-D6,0-L165-WL100MM

The perfect solution for reinforcements and hard materials, featuring a symmetrical, one-piece head with four cutting edges and a four-spiral Vario feed helix with core reinforcement
Dust extraction drill bit Plus D

EXTRDRL-PLUS-D-D6-L220-WL100MM

Extremely fast hammer drill bit with aggressive two-cutter head for drilling and suction in one work step
x 1 pcs
VARIFIX® c-assembly rail 26/18

MNTRL-C-26/18-TH1,25-2M

C-profile with various mounting options and extensive system components
x 10 m
Compressed air spray

CASPR-200ML

Effortlessly removes dust in hard-to-reach areas
Suction bell

CONTAINMENTCAP-F.BLWOUTPMP

Vacuum cleaner adapter for extracting drilling dust when drilling or cleaning holes
Cordless drill driver ABS 12 COMPACT M-CUBE

DRLDRIV-CORDL-(ABS12 COMPACT)-2X2AH

Extremely compact and powerful cordless drill driver for general drilling and screwing applications
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information