Concealed hinge, TIOMOS click-on 110/37 A With integrated damping, three damping settings available
Concealed hinge Tiomos 110/37A Click-on
HNGE-TS-CLICKON-110-37-H-BB-OVRLY
GRASS
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/115814.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/139072.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/103134.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333425.jpg)
Register now and access more than 125,000 products
- For 37° tapered cabinets
- Easy-to-adjust depth using threaded screw
- 3D adjustment with compatible mounting plate
- Virtually seamless joints
Available in three designs:
- With integrated damping (three damping settings available)
- Without integrated damping
- No self-closing function (not spring-loaded)
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Door position | Overlay |
Damper | Yes |
Spring | Yes |
Type of assembly | Screw-on |
Hole drilling | 52/5.5 mm |
Suitable for angled cabinets | 37 Degree |
Surface | Nickel plated |
Material of cup | Steel |
Material of hinge arm | Zamak |
Opening angle | 110 Degree |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!